This product requires certification to purchase.

1 in. 400 psi Cast Copper Silicon Alloy Union CPVC Pressure Reducing Valve

You last purchased this on
 
Watts

LFN45B Series 1 in. 400 psi Cast Copper Silicon Alloy Union CPVC Pressure Reducing Valve

  • Fast #
  • Part #WLFN45BM1DUCPVCG
  • Item #4384668
  • Manufacturer Part #0009496
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watts

LFN45B Series 1 in. 400 psi Cast Copper Silicon Alloy Union CPVC Pressure Reducing Valve

  • Fast #
  • Part #WLFN45BM1DUCPVCG
  • Item #4384668
  • Manufacturer Part #0009496
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • CPVC union inlet and outlet
  • Integral stainless steel strainer removable for cleaning
  • Thermoplastic seat and cage
  • Sealed spring cage for accessible outdoor or pit installations
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI A112.26.2
ASSE Standards:
ASSE 1003
CSA Certified:
Yes
Collection:
LFN45B Series
End Connection 1:
Union
End Connection 2:
NPT
End Connections:
Union x NPT
Height:
8-19/100 in
IAPMO Listed:
Yes
ISO:
ISO 9001-2008
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Copper Silicon Alloy
Maximum Temperature:
180
NSF Certified:
No
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Valve Body Material:
Copper Silicon Alloy
Valve Body Style:
Standard
Valve Disc Material:
Elastomer
Valve Port Opening:
Standard Port
Valve Seat Material:
Stainless Steel
Valve Size:
1 in
Valve Type:
Pressure Reducing Valve
Weight:
2.95 lb
Width:
3-1/2 in