MEDIA GRANULAR ACTIVATED CARB
MEDIA GRANULAR ACTIVATED CARB
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Made from 100 percent coconut shells
- 12 x 40 Mesh size
- 1.0 Cubic foot
- Weighs 27.50 pounds
Specifications
- Height:
- 6 in
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- UPC:
- 098268745658
- Weight:
- 27.5 lb
- Width:
- 14-1/2 in