Model 350ASTDA
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up: 3 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Stainless steel for corrosion resistance
- Includes strainer
- Can be installed vertically or horizontally
- Beverage machines
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI B16.1
- ASSE Standards:
- ASSE 1048
- ASTM:
- ASTM A-276
- AWWA:
- AWWA C-510, AWWA C-550, AWWA C-606
- CSA Certified:
- CSA B64.5
- Collection:
- Model 350ASTDA
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Height:
- 5-3/50 in
- IAPMO Listed:
- No
- Installation Type:
- Horizontal, Vertical
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 28-3/4 in
- Material:
- Rubber, Stainless Steel
- Material Type:
- 300, 304L, Buna-N
- Maximum Temperature:
- 140
- Minimum Temperature:
- 54
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 175
- Pressure - Maximum:
- 150 psi
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Grooved
- Valve Disc Material:
- EPDM
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Noryl
- Valve Size:
- 3/8 in
- Valve Type:
- Double Check Detector Assembly
- Weight:
- 93 lb
- Width:
- 19-1/4 in