Replacement Combo for OFPSYS Salt-Free Scale Prevention and Filtration System
OneFlow® Plus Replacement Combo for OFPSYS Salt-Free Scale Prevention and Filtration System
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Combo pack includes both carbon block cartridge and OneFlow cartridge
- OneFlow cartridge rated up to 250,000 gallons or replace every 3 years
- Carbon block cartridge has a 20 micron rating
- Carbon block cartridge rated up to 50,000 gallons at 3 GPM
-
Lead Law Compliant
Specifications
- Cartridge Type:
- Replacement
- Collection:
- OneFlow® Plus
- Contaminant Removal:
- Scale
- Diameter:
- 5-1/2 in
- Filtering Material:
- Yes
- Fits Model:
- OFPSYS
- Flow Rate:
- 10 gpm
- Height:
- 14 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Temperature:
- 100
- Minimum Temperature:
- 40
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov