Radial Flow Carbon Cartridge
OneFlow® Radial Flow Carbon Cartridge
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Reduction of sediment chlorine taste and odors
- 20 micron rating
- Dirt holding capacity up to 2.2 lbs/1 kg
- Chlorine reduction up to 50,000 gallons (189,000 liters) at 3 gpm (11.34 lpm)
- Chemical-free scale prevention and protection - converts hardness minerals to harmless, inactive microscopic crystals making OneFlow®+ an effective salt-free alternative to ion exchange water softeners
- Virtually maintenance free - no salt bags or other chemicals to constantly add or maintain
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372
- Capacity:
- 50000 gal
- Cartridge Type:
- Filter
- Collection:
- OneFlow®
- Connection Size:
- 1
- Contaminant Removal:
- Sediment, Chlorine Taste and Odor
- Depth:
- 5-1/2 in
- Diameter:
- 5-1/2 in
- Filter Life (Months):
- 12 mo
- Filtering Material:
- Yes
- Fits Model:
- OFPSYS
- Flow Rate:
- 10 gpm
- Height:
- 18-3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 90 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Temperature Range:
- 40 to 100 Deg F
- UL Listed:
- No
- Width:
- 5-1/2 in