This product requires certification to purchase.

200 ft. Tubing

You last purchased this on
 
Watts

Onix 200 ft. Tubing

  • Fast #
  • Part #W81001560
  • Item #3034447
  • Manufacturer Part #81001560
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watts

Onix 200 ft. Tubing

  • Fast #
  • Part #W81001560
  • Item #3034447
  • Manufacturer Part #81001560
4.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Highly flexible
  • No expansion and contraction
  • Easy to install in any weather
  • Excellent UV resistance
  • Requires Certification

Specifications

Diameter - Inside 1:
3/8 in
Length:
200 ft
Material:
Rubber
Material Type:
EPDM
Maximum Temperature:
180
PipeTubing Size:
3/8 in
Pressure - Maximum:
180 psi