600 ft. EPDM 180 psi Hydronic Tubing
Onix 600 ft. EPDM 180 psi Hydronic Tubing
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Highly flexible
- No expansion and contraction
- Easy to install in any weather
- Excellent UV resistance
Specifications
- Length:
- 600 ft
- Material:
- Rubber
- Material Type:
- EPDM
- PipeTubing Size:
- 5/8 in
- Pressure - Maximum:
- 180 psi