This product requires certification to purchase.

2-2/5 in. Metal Staple

Watts

PEXCLIP 2-2/5 in. Metal Staple

  • Fast #
  • Part #W81000825
  • Item #4238986
  • Manufacturer Part #81000825
4.7 out of 5 Customer Rating
Brand image
Watts

PEXCLIP 2-2/5 in. Metal Staple

  • Fast #
  • Part #W81000825
  • Item #4238986
  • Manufacturer Part #81000825
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Designed for Onix, PEX and PEX-AL-PEX tubing
  • Longer staples for 2 inch insulation board
  • Durable and easy to use
  • Supports up to 18 inches of tubing
  • Requires Certification

Documents


Specifications

Collection:
PEXCLIP
Height:
3-3/10 in
Length:
2-2/5 in
Material:
Metal
Tool Type:
Staple
UL Listed:
No
UPC:
840213026820
Weight:
1.7 lb
Width:
7-9/10 in