Plastic and Metal Bowl with Bowl Guard
Plastic and Metal Bowl with Bowl Guard
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Material:
- Plastic, Metal, Zinc
- Material Type:
- Polycarbonate
- Maximum Temperature:
- 125
- Pressure - Maximum:
- 150 psig