This product requires certification to purchase.

You last purchased this on
 
Watts

PWCB Series

  • Fast #
  • Part #WPWCB10FFP
  • Item #4272344
  • Manufacturer Part #7100448
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watts

PWCB Series

  • Fast #
  • Part #WPWCB10FFP
  • Item #4272344
  • Manufacturer Part #7100448
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 4 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Carbon block filter cartridge for superior performance
  • Reduces chlorine odor and taste as well as sediment reduction
  • Low pressure drop
  • Order quantity in multiples of 4 filters may be required based on stocking availability
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 42
Capacity:
20000 gal
Cartridge Type:
Carbon Block
Collection:
PWCB Series
Contaminant Removal:
Sediment, Chlorine Taste and Odor
Diameter:
4-1/2 in
Filter Size:
4-1/2 in x 20 in
Filtering Material:
Yes
Flow Rate:
2 gpm
Height:
20 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
10 in
Material:
Plastic
Material Type:
Polypropylene
Micron Rating:
5 Micron
NSF:
NSF 42
NSF Certified:
Yes
Temperature Range:
40 to 165 Deg F