14. Carbon Fiber 2 gpm Replacement Filter
PWCFHCL1 Series 14. Carbon Fiber 2 gpm Replacement Filter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Certified to reduce lead, cysts, chlorine, sediment, taste, and odor when used in Pure Water system PWDWHCL1
- Easily disconnects and connects from the unit by a simple quarter-turn
- High capacity filter
- High flow design
Specifications
- Capacity:
- 7900 gal
- Cartridge Type:
- Replacement
- Collection:
- PWCFHCL1 Series
- Contaminant Removal:
- Lead, Cysts
- Diameter:
- 3 in
- Filter Life (Months):
- 12 mo
- Filtering Material:
- Yes
- Fits Model:
- PWDWHCL1
- Flow Rate:
- 2 gpm
- Height:
- 14-1/2 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Maximum Temperature:
- 100
- Minimum Temperature:
- 35
- NSF Certified:
- No