This product requires certification to purchase.

1 in. Inlet/Outlet 4-1/2 in. X 10 in. Full Flow Blue Filter Housing

You last purchased this on
 
Watts

PWHPFF Series 1 in. Inlet/Outlet 4-1/2 in. X 10 in. Full Flow Blue Filter Housing

  • Fast #
  • Part #WPWHP10FF1BPR
  • Item #4272450
  • Manufacturer Part #7100288
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watts

PWHPFF Series 1 in. Inlet/Outlet 4-1/2 in. X 10 in. Full Flow Blue Filter Housing

  • Fast #
  • Part #WPWHP10FF1BPR
  • Item #4272450
  • Manufacturer Part #7100288
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Polypropylene construction for strength and durability
  • Leak proof seal accomplished by compression against a top seated EPDM O-ring
  • Integral pressure relief valve for safety when removing housing from lid
  • Thick side walls with heavy-duty ribs for added strength
  • 1 in port connection
  • 10 inches long
  • Superior resistance from many aggressive chemicals
  • Requires Certification
  • Lead Law Compliant, Not Certified


Specifications

Collection:
PWHPFF Series
Color Finish Name:
Black/Blue
Connection Size:
1
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Lead Law Compliance Level:
Compliant Not Certified
Length:
10 in
Material:
Plastic, Rubber
Material Type:
Polypropylene, EPDM
Maximum Temperature:
100
Pressure - Maximum:
100 psi
Proposition 65:
WARNING: This product can expose you to chemicals including n-Hexane which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.