250 Gpm 30 in. Multi Cartridge 12 Round 304 Stainless Steel Filter Housing
PWHS Series 250 Gpm 30 in. Multi Cartridge 12 Round 304 Stainless Steel Filter Housing
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Used for pre-treatment in many water and wastewater processes
- Safe and secure band-clamp lid closure
- Pipe fittings accessible for easy installation
- Two drains for clean and dirty fluids
- Suitable for 12 standard 30" filter cartridges
-
Lead Law Compliant, Not Certified
Documents
Specifications
- Collection:
- PWHS Series
- Connection Size:
- 3
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Flow Rate:
- 250 gpm
- Lead Law Compliance Level:
- Compliant Not Certified
- Material:
- Stainless Steel, Rubber
- Material Type:
- 304, Buna-N
- Maximum Temperature:
- 212
- Pressure - Maximum:
- 150 psi