*CVR* LFN PWMB10M1 MB 10IN 1 MIC CA
PWMB Series *CVR* LFN PWMB10M1 MB 10IN 1 MIC CA
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 48-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Reduces sediment, dirt, rust and particles
- Food grade for use with beverages, food and potable water
- High dirt holding capacity
- Excellent chemical resistance
- Order quantity in multiples of 12 filters may be required based on stocking availability
- Low cost
- No media migration
- Wide range of lengths
- Five different micron ratings
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 42, ANSI 372
- Capacity:
- 9999 gal
- Cartridge Type:
- Depth Cartridge
- Collection:
- PWMB Series
- Contaminant Removal:
- Sediment, Dirt, Rust, Particle
- Diameter:
- 2-1/2 in
- Filter Size:
- 2-1/2 in x 9-7/8 in
- Filtering Material:
- Yes
- Flow Rate:
- 20 gpm
- Height:
- 9-7/8 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 10 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Micron Rating:
- 5 Micron
- NSF:
- NSF 42, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 40 psi
- Temperature Range:
- 40 to 140 Deg F