This product requires certification to purchase.

5 Micron 4-1/2 in. X 20 in. Full Flow Melt Blown Depth Filter Cartridge

You last purchased this on
 
Watts

PWMB Series 5 Micron 4-1/2 in. X 20 in. Full Flow Melt Blown Depth Filter Cartridge

  • Fast #
  • Part #WPWMB20FFM5
  • Item #4272243
  • Manufacturer Part #7100353
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watts

PWMB Series 5 Micron 4-1/2 in. X 20 in. Full Flow Melt Blown Depth Filter Cartridge

  • Fast #
  • Part #WPWMB20FFM5
  • Item #4272243
  • Manufacturer Part #7100353
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Reduces sediment, dirt, rust and particles
  • Food grade for use with beverages, food and potable water
  • High dirt holding capacity
  • Excellent chemical resistance
  • Order quantity in multiples of 4 filters may be required based on stocking availability
  • Low cost
  • No media migration
  • Wide range of lengths
  • Five different micron ratings
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 42, ANSI 372
Capacity:
9999 gal
Cartridge Type:
Depth Cartridge
Collection:
PWMB Series
Contaminant Removal:
Sediment, Dirt, Rust, Particle
Diameter:
4-1/2 in
Filter Size:
4-1/2 in x 20 in
Filtering Material:
Yes
Flow Rate:
20 gpm
Height:
20 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
20 in
Material:
Plastic
Material Type:
Polypropylene
Micron Rating:
5 Micron
NSF:
NSF 42, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
40 psi
Temperature Range:
40 to 140 Deg F