This product requires certification to purchase.

10-1/2 in. Cartridge for PWRO4, PWRO5MAN, PWRO4ZRO

You last purchased this on
 
Watts

PWMEM Series 10-1/2 in. Cartridge for PWRO4, PWRO5MAN, PWRO4ZRO

Brand image
You last purchased this on
 
Watts

PWMEM Series 10-1/2 in. Cartridge for PWRO4, PWRO5MAN, PWRO4ZRO

  • Fast #
  • Part #WPWMEM50
  • Item #4272511
  • Manufacturer Part #7100122
4.9 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 50 gallons per day reverse osmosis membrane
  • 1 10,000 micron filtration rating
  • Thin film membrane
  • Residential reverse osmosis system membrane replacement
  • Requires Certification
  • Lead Law Compliant, Not Certified


Specifications

Capacity:
50 gal
Cartridge Type:
Filter
Collection:
PWMEM Series
Depth:
2 in
Diameter:
2 in
Filtering Material:
No
Fits Model:
PWRO4, PWRO5MAN, PWRO4ZRO
Height:
10-1/2 in
IAPMO Listed:
No
Lead Law Compliance Level:
Compliant Not Certified
NSF Certified:
No
UL Listed:
No
Width:
2 in



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing