This product requires certification to purchase.

5 Micron 2-3/4 in. X 29-1/4 in. Pleated Filter Cartridge

You last purchased this on
 
Watts

PWPL Series 5 Micron 2-3/4 in. X 29-1/4 in. Pleated Filter Cartridge

  • Fast #
  • Part #WPWPL2925M5
  • Item #9863928
  • Manufacturer Part #7100630
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watts

PWPL Series 5 Micron 2-3/4 in. X 29-1/4 in. Pleated Filter Cartridge

  • Fast #
  • Part #WPWPL2925M5
  • Item #9863928
  • Manufacturer Part #7100630
3.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Used for pre-treatment in many water and wastewater processes
  • Pleated cartridge allows for increased flow rates
  • Low initial pressure drop
  • Filter cartridges are cleanable and reusable on 5 microns and up
  • Order quantity in multiples of 6 filters may be required based on stocking availability
  • Synthetic filter media is cellulose-free
  • Filter media is pleated for greater surface area
  • 0.35 media use a multi-ply laminate for superior performance
  • Long lengths have netting to hold pleats in place
  • All cartridge types and lengths are wrapped
  • Requires Certification

Specifications

Capacity:
9999 gal
Cartridge Type:
Pleated Cartridge
Collection:
PWPL Series
Contaminant Removal:
Sediment
Diameter:
2-3/4 in
Filtering Material:
Yes
Flow Rate:
21 gpm
Height:
29-1/4 in
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Material:
Plastic
Material Type:
Polypropylene
Maximum Temperature:
140
Micron Rating:
5 Micron
Minimum Temperature:
40
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
40
Proposition 65:
WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov