PWSCAB
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Complete whole house water treatment reduces sediment and trace amounts of iron in addition to water softening
- One of the most reliable valve platforms in the industry
- Unique flip up access window that allows you to program the valve without removing the cover
- Manufactured from rugged high-density polyethylene (HDPE) for years of dependable service
-
Lead Law Compliant
Specifications
- Application:
- Residential
- Collection:
- PWSCAB
- Connection Size:
- 1
- Depth:
- 22 in
- End Connection 1:
- Male Threaded
- End Connection 2:
- Male Threaded
- End Connections:
- Male Threaded
- Flow Rate:
- 21 gpm
- Height:
- 45 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Material Type:
- HDPE
- Proposition 65:
- WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- Width:
- 15 in