PWSW Series
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Reduces sediment, dirt, rust and particles
- Food grade for use with beverages, food and potable water
- Polypropylene media for great chemical resistance
- No leachables to contaminate downstream waters
- Order quantity in multiples of 4 filters may be required based on stocking availability
-
Lead Law Compliant, Not Certified
Specifications
- Capacity:
- 9999 gal
- Cartridge Type:
- String Wound Cartridge
- Collection:
- PWSW Series
- Contaminant Removal:
- Sediment, Dirt, Rust, Particle
- Diameter:
- 4-1/2 in
- Filter Size:
- 4-1/2 in x 9-3/4 in
- Filtering Material:
- Yes
- Flow Rate:
- 9 gpm
- Height:
- 9-3/4 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 10 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Micron Rating:
- 20 Micron
- NSF:
- NSF 42
- NSF Certified:
- Yes
- Pressure - Maximum:
- 40 psi
- Temperature Range:
- 40 to 140 Deg F