1 in. x 20 ft. PEX Tubing Coil in Orange
Radiant 1 in. x 20 ft. PEX Tubing Coil in Orange
Package Quantity Info:
Each: 1 Inner Pack: 5-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Oxygen Barrier PEX tubing for radiant heating, snowmelting, and supply and return piping
- Use sticks up to 2" for hydronic supply and return piping
- Light and easy to transport
- Flexible and maintenance-free
- Corrosion resistant
- Connection systems are fast and reliable
- Twenty-five year warranty for residential and commercial heating and snow melting applications
- Packaged in bundles of five 20' sticks
Specifications
- ASTM:
- ASTM E-84
- CSA Certified:
- CSA B137.5
- Collection:
- Radiant
- Color Finish Name:
- Orange
- Diameter - Outside:
- 1-1/8 in
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- PEX
- Maximum Temperature:
- 200
- NSF Certified:
- No
- PipeTubing Size:
- 1 in
- Pressure - Maximum:
- 160 psi
- UL Listed:
- No