300 ft. Cross Linked Plastic Tubing
Radiant 300 ft. Cross Linked Plastic Tubing
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Oxygen Barrier PEX Tubing for radiant heating, snow melting, and supply and return piping
- Cross-Linked Polyethylene Tubing with/EVOH Barrier
Specifications
- Length:
- 300 ft
- Material:
- Plastic
- Material Type:
- Polyethylene
- PipeTubing Size:
- 3/4 in
- Pressure - Maximum:
- 160 psi