1/2 in. x 300 ft. PEX Oxygen Barrier Tubing Coil in Orange
RadiantPEX+® 1/2 in. x 300 ft. PEX Oxygen Barrier Tubing Coil in Orange
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Oxygen Barrier PEX Tubing for radiant heating, snow melting, and supply and return piping
- Cross-Linked Polyethylene Tubing with/EVOH Barrier
- Noise reducing layer
- made in USA
Specifications
- ASTM:
- ASTM F-876-09
- CSA Certified:
- CSA B137.5
- Collection:
- RadiantPEX+®
- Color Finish Name:
- Orange
- Diameter - Outside:
- 5/8 in
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- IAPMO Listed:
- No
- Length:
- 300 ft
- Material:
- Plastic
- Material Type:
- PEX
- Maximum Temperature:
- 200
- NSF:
- NSF 14
- NSF Certified:
- Yes
- PipeTubing Size:
- 1/2 in
- Pressure - Maximum:
- 160 psi
- Schedule Class:
- SDR 9
- UL Listed:
- No
- Wall Thickness:
- 0.14 in