This product requires certification to purchase.

Replacement Cartridge

You last purchased this on
 
Watts

Replacement Cartridge

  • Fast #
  • Part #WPWCBHCUC1
  • Item #7316654
  • Manufacturer Part #7100643
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watts

Replacement Cartridge

  • Fast #
  • Part #WPWCBHCUC1
  • Item #7316654
  • Manufacturer Part #7100643
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • High capacity carbon block
  • 0.5 micron cartridge
  • 1/4 turn quick change sanitary filter replacement
  • High flow rate 1.6 GPM
  • Requires Certification

Specifications

ANSI:
ANSI 42, ANSI 53, ANSI 372
Capacity:
10000 gal
Cartridge Type:
Replacement
Contaminant Removal:
Sediment, Chlorine Taste, Chlorine Odor
Diameter:
3-1/2 in
Filter Life (Months):
12 mo
Filtering Material:
No
Fits Model:
PWDWHCUC1
Flow Rate:
1.6 gpm
Height:
14-1/4 in
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Maximum Temperature:
140
NSF Certified:
Yes
Pressure - Maximum:
100 psi
Temperature Range:
40 to 100 Deg F