2-1/2 in. Epoxy Coated Cast Iron FNPT 175 psi Backflow Preventer
Series 009 2-1/2 in. Epoxy Coated Cast Iron FNPT 175 psi Backflow Preventer
Product Details
Product Details
- Reduced Pressure Zone Assemblies prevent the reverse flow of polluted water from entering into the potable water supply due to backsiphonage and or backpressure
Specifications
- ASSE Standards:
- ASSE 1013
- AWWA:
- AWWA C-511 1992
- CSA Certified:
- CSA B64.4
- Coating:
- Epoxy
- Collection:
- Series 009
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- ISO:
- ISO 9001:2008
- Material:
- Cast Iron
- NSF Certified:
- No
- Pressure - Maximum:
- 175 psi
- UL Listed:
- Yes
- Valve Operator:
- T-Handle
- Valve Seat Material:
- Silicone
- Valve Size:
- 2-1/2 in
- Valve Type:
- Backflow Preventer