Rubber Valve Repair Kit
Series 009 Rubber Valve Repair Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Factory replacement kit
- Lead-free
- Check disc, stem O-ring, sleeve O-ring
- Relief valve disc assembly, piston seal, piston O-ring
- Fits 2-1/2 and 3 inch reduced pressure zone assembly
Specifications
- Brand Model Compatibility:
- LF909, 909
- Collection:
- Series 009
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 14 in
- Height:
- 1 in
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Material:
- Rubber
- Origin:
- Domestic
- Product Type:
- Repair Kit
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Size:
- 2-1/2 in - 3 in
- Weight:
- 1.33 lb
- Width:
- 12 in