3 x 1 in. Bronze FNPT x Male Threaded x Female Threaded Float Valve
Series 1000 3 x 1 in. Bronze FNPT x Male Threaded x Female Threaded Float Valve
Frequently Purchased Together
Product Details
Product Details
- Machined flange
- Bronze body
- Serrated arms
- Replaceable seals
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Application:
- Agriculture, Commercial, Industrial
- Collection:
- Series 1000
- End Connection 1:
- FNPT
- End Connection 2:
- Male Threaded
- End Connection 3:
- Female Threaded
- End Connections:
- FNPT x Male Threaded x Female Threaded
- Height:
- 4 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3 in
- Material:
- Bronze
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Size:
- 1 in
- Valve Type:
- Float Valve
- Weight:
- 29 oz
- Width:
- 4 in