1/2 in. Feed Water Pressure Regulator
Series 1156F 1/2 in. Feed Water Pressure Regulator
Frequently Purchased Together
Product Details
Product Details
- Tight seating check valve
- Purge lever
- High capacity
- Stainless steel strainer
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Collection:
- Series 1156F
- End Connection 1:
- Female Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Female Threaded
- Height:
- 2-63/100 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Bronze
- Maximum Temperature:
- 212
- NSF Certified:
- No
- Pressure - Maximum:
- 100 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Valve Body Material:
- Bronze
- Valve Body Style:
- Standard
- Valve Disc Material:
- EPDM
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 1/2 in
- Valve Type:
- Pressure Regulating Valve