1/2 in. High Capacity Feed Water Pressure Reducing Valve
Series 1156F 1/2 in. High Capacity Feed Water Pressure Reducing Valve
Frequently Purchased Together
Product Details
Product Details
- Tight seating check valve
- Purge lever
- High capacity
- Stainless steel strainer
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Collection:
- Series 1156F
- End Connection 1:
- Union
- End Connection 2:
- Female Threaded
- End Connections:
- Union x Female Threaded
- Height:
- 2-63/100 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Bronze
- Maximum Temperature:
- 212
- NSF Certified:
- No
- Pressure - Maximum:
- 100 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Valve Body Style:
- Standard
- Valve Operator:
- Lever
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 1/2 in
- Valve Type:
- Pressure Regulating Valve