This product requires certification to purchase.

1/2 in. Dual Control Pressure Regulator and Relief Valve for Boiler

You last purchased this on
 
Watts

Series 1450F 1/2 in. Dual Control Pressure Regulator and Relief Valve for Boiler

  • Fast #
  • Part #WS1450FD
  • Item #517610
  • Manufacturer Part #0388800
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watts

Series 1450F 1/2 in. Dual Control Pressure Regulator and Relief Valve for Boiler

  • Fast #
  • Part #WS1450FD
  • Item #517610
  • Manufacturer Part #0388800
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 600
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Made of iron and bronze construction
  • Highest capacity performance
  • Built-in check and strainer
  • Maximum working pressure of 100 PSI and maximum temperature of 212 degree Fahrenheit
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

Collection:
Series 1450F
End Connection 1:
Union Solder
End Connection 2:
Union Solder
End Connections:
Union Solder
Height:
5 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Iron
Maximum Temperature:
212
Pressure - Maximum:
100 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Valve Disc Material:
Silicone
Valve Seat Material:
Stainless Steel
Valve Size:
1/2 in
Valve Type:
Pressure Regulating Valve