This product requires certification to purchase.

5-1/2 x 1-1/2 in. Bronze FNPT x Male Threaded x Female Threaded Float Valve

You last purchased this on
 
Watts

Series 1500 5-1/2 x 1-1/2 in. Bronze FNPT x Male Threaded x Female Threaded Float Valve

  • Fast #
  • Part #W1500J
  • Item #1217848
  • Manufacturer Part #0780013
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watts

Series 1500 5-1/2 x 1-1/2 in. Bronze FNPT x Male Threaded x Female Threaded Float Valve

  • Fast #
  • Part #W1500J
  • Item #1217848
  • Manufacturer Part #0780013
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 680
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Machined flange
  • Bronze body
  • Serrated arms
  • Replaceable seals
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

Application:
Agriculture, Commercial, Industrial
Collection:
Series 1500
End Connection 1:
FNPT
End Connection 2:
Male Threaded
End Connection 3:
Female Threaded
End Connections:
FNPT x Male Threaded x Female Threaded
Height:
4 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
5-1/2 in
Material:
Bronze
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Water
Valve Body Material:
Bronze
Valve Size:
1-1/2 in
Valve Type:
Float Valve
Weight:
48 oz
Width:
5-1/2 in