This product requires certification to purchase.

30 - 140 psi Cast Iron Steam Pressure Regulator

You last purchased this on
 
Watts

Series 152A 30 - 140 psi Cast Iron Steam Pressure Regulator

  • Fast #
  • Part #W152A30140G
  • Item #1280849
  • Manufacturer Part #0830950
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watts

Series 152A 30 - 140 psi Cast Iron Steam Pressure Regulator

  • Fast #
  • Part #W152A30140G
  • Item #1280849
  • Manufacturer Part #0830950
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 107
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Iron body
  • Stainless steel disc
  • NPT threaded female inlet and outlet connections
  • Serviceable in line
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

Collection:
Series 152A
End Connection 1:
Female Threaded
End Connection 2:
Female Threaded
End Connections:
Female Threaded
Height:
9-19/50 in
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Iron
NSF Certified:
No
Pressure - Maximum:
200 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Valve Disc Material:
Stainless Steel
Valve Size:
1 in
Valve Type:
Pressure Regulating Valve