2 in. Cast Iron Steam Pressure Regulator
Series 152A 2 in. Cast Iron Steam Pressure Regulator
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Iron body
- Stainless steel disc
- NPT threaded female inlet and outlet connections
- Serviceable in line
- Sensitivity adjustment feature for critical flow
- Features iron body, stainless steel disc, seat and strainer.
- For stem or liquid service
- Initial pressures up to 200 psi
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Collection:
- Series 152A
- End Connection 1:
- Female Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Female Threaded
- Height:
- 15 in
- IAPMO Listed:
- No
- ISO:
- ISO 9001-2000
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Iron
- Maximum Temperature:
- 400
- NSF Certified:
- No
- Pressure - Maximum:
- 200 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Valve Disc Material:
- Stainless Steel
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 2 in
- Valve Type:
- Pressure Reducing Valve