This product requires certification to purchase.

1-1/4 in. Bronze FNPT 80# 250 Relief Valve

This product has been replaced by

1 1/4 IN 174A BRONZE BOILER PRESSURE RELIEF VALVE 80 PSI DISCHARGE LINE FLOOD SENSOR INCLUDED
Watts 1 1/4 IN 174A BRONZE BOILER PRESSURE RELIEF VALVE 80 PSI DISCHARGE LINE FLOOD SENSOR INCLUDED
Manufacturer Part #F275828
You last purchased this on
 
Watts

Series 174A 1-1/4 in. Bronze FNPT 80# 250 Relief Valve

  • Fast #
  • Part #W174A80H
  • Item #423846
  • Manufacturer Part #0275828
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

1 1/4 IN 174A BRONZE BOILER PRESSURE RELIEF VALVE 80 PSI DISCHARGE LINE FLOOD SENSOR INCLUDED
Watts 1 1/4 IN 174A BRONZE BOILER PRESSURE RELIEF VALVE 80 PSI DISCHARGE LINE FLOOD SENSOR INCLUDED
Manufacturer Part #F275828
Watts

Series 174A 1-1/4 in. Bronze FNPT 80# 250 Relief Valve

  • Fast #
  • Part #W174A80H
  • Item #423846
  • Manufacturer Part #0275828
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Horizontal swing
  • Not intended for use in potable water
  • Non-shock
  • Bronze check valve, threaded ends
  • 125 SWP 200 WOG
  • Conforms to MSS SP-80 , Type 3
  • Requires Certification

Specifications

ASME:
ASME Section IV
Application:
Boiler, Heating
Collection:
Series 174A
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Height:
8-1/2 in
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Length:
4-1/4 in
Material:
Bronze, Non-Metallic, Metal
Maximum Temperature:
250
Number of Handles:
Single Handle
Origin:
Domestic
Pressure - Maximum:
60 psi
Pressure Class:
80#
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Hot Water
Valve Body Material:
Bronze
Valve Disc Material:
Non Metallic
Valve Operator:
Lever Handle
Valve Seat Material:
Metal
Valve Size:
1-1/4 in
Valve Type:
Pressure Relief Valve
Weight:
4.6 lb
Width:
4-63/100 in