2 in. Bronze FNPT Fill Valve
Series 2000 2 in. Bronze FNPT Fill Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 200-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Machined flange
- Bronze body
- Serrated arms
- Replaceable seals
Specifications
- Application:
- Standard Duty
- Collection:
- Series 2000
- End Connection 1:
- Female Threaded
- End Connection 2:
- Female Threaded
- End Connection 3:
- Female Threaded
- End Connections:
- Female Threaded
- Height:
- 5-1/5 in
- Material:
- Bronze
- Maximum Temperature:
- 180
- Pressure - Maximum:
- 125 psi
- Recommended Valve Application:
- Water
- Valve Size:
- 2 in
- Valve Type:
- Float Valve
- Weight:
- 2.75 lb
- Width:
- 2-7/10 in