2 x 2 in. FIPT Flange Dielectric Union
Series 3200 2 x 2 in. FIPT Flange Dielectric Union
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Buna-N gasket
- Maximum pressure is 175 PSI (12.1 BAR)
- Maximum temperature is 180 degrees F (82 degrees C)
- Iron pipe thread connections
- Designed and manufactured to the highest quality standards
- Meet federal specifications for tensile strength and thread end connections
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM A-197
- Clean Bagged:
- No
- Collection:
- Series 3200
- End Connection 1:
- FIPS
- End Connection 2:
- FIPS
- End Connections:
- FIPS
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Dielectric Nipple, Straight
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 5-1/8 in
- Material:
- Cast Iron, Steel
- Maximum Temperature:
- 180
- Pressure - Maximum:
- 175 psi
- UL Listed:
- No