4 x 4 in. FIP Dielectric Union
Series 3200 4 x 4 in. FIP Dielectric Union
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Buna-N gasket
- Polysulfone insulator
- Commercial and residential application
- Installed between pipes made from dissimilar metals and is used on applications such as hot water storage tanks, water and air conditioners, processing tanks, steam, gas, and water piping
- Designed and manufactured to the highest quality standards
- Meet federal specifications for tensile strength and thread end connections
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM A-108, ASTM B-633-85
- Collection:
- Series 3200
- End Connection 1:
- FIPT
- End Connection 2:
- FIPT
- End Connections:
- FIPT
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Dielectric Union
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3 in
- Material:
- Cast Iron
- Maximum Temperature:
- 180
- Pressure - Maximum:
- 175 psi
- Pressure Class:
- 250#