3/4 in. Bronze Male Threaded x Female Threaded Relief Valve
Series 330 3/4 in. Bronze Male Threaded x Female Threaded Relief Valve
Frequently Purchased Together
Product Details
Product Details
- Cast bronze body with 4.75 in. long shank
- 3/4 in. male NPT inlet
- Pressure set at 150 psi (10.3 bar)
- ASME rated and CSA listed
Documents
Specifications
- Application:
- Boiler
- Collection:
- Series 330
- End Connection 1:
- Male
- End Connection 2:
- Female
- End Connections:
- Male x Female
- Height:
- 3-3/4 in
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Material:
- Bronze
- Pressure - Maximum:
- 85 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- Valve Size:
- 3/4 in
- Valve Type:
- Pressure Relief Valve
- Weight:
- 0.5 lb
- Width:
- 1-11/25 in