3/4 in. Bronze MNPT x FNPT 100# 210 Relief Valve
Series 3L 3/4 in. Bronze MNPT x FNPT 100# 210 Relief Valve
Frequently Purchased Together
Product Details
Product Details
- Horizontal swing
- Non-shock
- Cast iron check valve, 125 SWP – 200 WOG, flanged ends
- Conforms to MSS SP-71 , Type 1
Specifications
- ANSI:
- ANSI Z21.22
- ASME:
- ASME Section IV
- Application:
- Water Heaters
- CSA Certified:
- CSA 4.4
- Collection:
- Series 3L
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- Height:
- 3-11/64 in
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Material:
- Brass, Plastic
- Material Type:
- Silicone
- Maximum Temperature:
- 210
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Pressure - Maximum:
- 75 psi
- Pressure Class:
- 100#
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- Valve Body Material:
- Brass
- Valve Disc Material:
- Silicone
- Valve Operator:
- Lever Handle
- Valve Size:
- 3/4 in
- Valve Type:
- Pressure Relief Valve
- Weight:
- 0.52 lb
- Width:
- 1-5/32 in