This product requires certification to purchase.

3/4 in. Bronze MNPT x FNPT 125# 210 Relief Valve

You last purchased this on
 
Watts

Series 3L 3/4 in. Bronze MNPT x FNPT 125# 210 Relief Valve

  • Fast #
  • Part #W3L125F
  • Item #424036
  • Manufacturer Part #0011640
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watts

Series 3L 3/4 in. Bronze MNPT x FNPT 125# 210 Relief Valve

  • Fast #
  • Part #W3L125F
  • Item #424036
  • Manufacturer Part #0011640
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 3100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Spring loaded
  • Non mechanical seat-to-disc alignment will not stick or freeze
  • Lead free body
  • Automatic reseating
  • Seat located above drain, water cannot be trapped and sediment cannot foul seat
  • Water seal of high temperature resisting material isolates spring working parts from water during relief
  • Requires Certification

Specifications

ANSI:
ANSI Z21.22
ASME:
ASME Section IV
Application:
Water Heaters
CSA Certified:
CSA 4.4
Collection:
Series 3L
End Connection 1:
MNPT
End Connection 2:
FNPT
End Connections:
MNPT x FNPT
Height:
3-11/64 in
ISO:
ISO 9001
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Material:
Brass, Plastic
Material Type:
Silicone
Maximum Temperature:
210
Number of Handles:
Single Handle
Origin:
Domestic
Pressure - Maximum:
94 psi
Pressure Class:
125#
Recommended Valve Application:
Water
UL Listed:
Yes
Valve Body Material:
Brass
Valve Disc Material:
Silicone
Valve Operator:
Lever Handle
Valve Size:
3/4 in
Valve Type:
Pressure Relief Valve
Weight:
0.52 lb
Width:
1-5/32 in