4 in. Flanged Cast Iron Resilient Wedge Gate Valve
Series 405-NRS-RW 4 in. Flanged Cast Iron Resilient Wedge Gate Valve
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Epoxy coated cast iron body
- Lead-Free
- Easy in-line service
- Vulcanized encapsulated resilient wedge
- Boss-tapped and plugged
- The 4 inch non-rising stem resilient wedge flanged gate valve is designed for use in irrigation and water distribution services
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI B16.1
- ASME:
- ASME B16.1, ASME B16.10
- ASTM:
- ASTM A-126
- AWWA:
- AWWA C-509, AWWA C-515, AWWA C-606
- Coating:
- Epoxy
- Collection:
- Series 405-NRS-RW
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 9 in
- MSS:
- MSS SP-70
- Material:
- Cast Iron
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 125#
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Straight
- Valve Disc Material:
- Cast Iron, Rubber
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Full Port
- Valve Size:
- 4 in
- Valve Stem:
- Non-rising
- Valve Type:
- Resilient Wedge Gate Valve
- Weight:
- 62 lb
- Width:
- 18 in