This product requires certification to purchase.

3/4 in. Brass and Rubber Male Threaded x Female Threaded 175# 180F Pressure Reducing Valve

You last purchased this on
 
Watts

Series 530C 3/4 in. Brass and Rubber Male Threaded x Female Threaded 175# 180F Pressure Reducing Valve

  • Fast #
  • Part #W530CF
  • Item #3528
  • Manufacturer Part #0372271
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watts

Series 530C 3/4 in. Brass and Rubber Male Threaded x Female Threaded 175# 180F Pressure Reducing Valve

  • Fast #
  • Part #W530CF
  • Item #3528
  • Manufacturer Part #0372271
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Cost efficient design
  • Minimal head loss
  • Quick closure to reduced water hammer
  • Designed for long service life
  • Fugitive emission design
  • Resilient and metal seats
  • Requires Certification

Specifications

Application:
Commercial, Industrial, Institutional, Residential, Water Heaters
Collection:
Series 530C
End Connection 1:
MNPT
End Connection 2:
FNPT
End Connections:
MNPT x FNPT
FM Approved:
Yes
Height:
3 in
IAPMO Listed:
No
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Material:
Brass, Rubber
Material Type:
Buna-N
Maximum Temperature:
180
NSF Certified:
No
Number of Handles:
No Handle
Origin:
Domestic
Pressure - Maximum:
300 psi
Pressure Class:
175#
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Air, Oil, Water
UL Listed:
Yes
Valve Body Material:
Brass
Valve Disc Material:
Buna-N
Valve Size:
3/4 in
Valve Type:
Pressure Relief Valve
Weight:
0.37 lb
Width:
1-5/8 in