3/4 in. Bronze Threaded Fill Valve
Series 750 3/4 in. Bronze Threaded Fill Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 40-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Machined flange
- Bronze body
- Serrated arms
- Replaceable seals
Specifications
- Application:
- Heavy Duty
- Collection:
- Series 750
- End Connection 1:
- Threaded
- End Connection 2:
- Male Threaded
- End Connections:
- Threaded x Male Threaded
- Height:
- 4 in
- Material:
- Bronze
- Maximum Temperature:
- 180
- Pressure - Maximum:
- 165 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- Valve Size:
- 3/4 in
- Valve Type:
- Float Valve
- Weight:
- 1.16 lb
- Width:
- 2 in