This product requires certification to purchase.

3/4 in. Bronze Flanged x Female Threaded x Plain End Fill Valve

You last purchased this on
 
Watts

Series 750 3/4 in. Bronze Flanged x Female Threaded x Plain End Fill Valve

  • Fast #
  • Part #WAT750F
  • Item #332561
  • Manufacturer Part #0780007
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watts

Series 750 3/4 in. Bronze Flanged x Female Threaded x Plain End Fill Valve

  • Fast #
  • Part #WAT750F
  • Item #332561
  • Manufacturer Part #0780007
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 40 Pallet: 495
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Machined flange
  • Bronze body
  • Serrated arms
  • Replaceable seals
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

Application:
Heavy Duty
Collection:
Series 750
End Connection 1:
Flanged
End Connection 2:
Female Threaded
End Connection 3:
Female Threaded
End Connections:
Flanged x Female Threaded x Female Threaded
Height:
2 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Bronze
Maximum Temperature:
180
Pressure - Maximum:
165 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Water
Valve Size:
3/4 in
Valve Type:
Float Valve
Weight:
1.13 lb
Width:
4 in