6 in. Stainless Steel Flanged 175 psi Backflow Preventer
Series 757DCDA 6 in. Stainless Steel Flanged 175 psi Backflow Preventer
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Stainless steel for corrosion resistance
- Lightweight construction
- 150 pound ANSI/AWWA CL D flanged
- Outside screw and yoke shutoffs
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- ANSI 61 Annex G
- ASSE Standards:
- ASSE 1048
- AWWA:
- AWWA M-22
- CSA Certified:
- CSA B64.5
- Collection:
- Series 757DCDA
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Height:
- 45 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Stainless Steel
- Maximum Temperature:
- 140
- Minimum Temperature:
- 33
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Pressure - Maximum:
- 175 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Inline
- Valve Disc Material:
- Silicone
- Valve Operator:
- Cross Handwheel
- Valve Seat Material:
- Engineered Plastic
- Valve Size:
- 6 in
- Valve Type:
- Backflow Preventer
- Weight:
- 438 lb
- Width:
- 26 in