This product requires certification to purchase.

6 in. Stainless Steel Flanged 175 psi Backflow Preventer

You last purchased this on
 
Watts

Series 757DCDA 6 in. Stainless Steel Flanged 175 psi Backflow Preventer

  • Fast #
  • Part #W757DCDAOSYGPMU
  • Item #2148181
  • Manufacturer Part #0111553
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watts

Series 757DCDA 6 in. Stainless Steel Flanged 175 psi Backflow Preventer

  • Fast #
  • Part #W757DCDAOSYGPMU
  • Item #2148181
  • Manufacturer Part #0111553
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Extremely compact design
  • 70% lighter than traditional designs
  • Patented tri-link spring check provides lowest pressure loss
  • Unmatched ease of serviceability
  • May be used for horizontal, vertical or N pattern installations
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASSE Standards:
ASSE 1048
AWWA:
AWWA C-510
CSA Certified:
CSA B64.5
Collection:
Series 757DCDA
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Height:
35-5/8 in
IAPMO Listed:
No
Installation Type:
Horizontal, Vertical
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
43-1/2 in
Material:
Stainless Steel
Material Type:
304
Maximum Temperature:
140
Minimum Temperature:
33
NSF Certified:
No
Pressure - Maximum:
175 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Water
UL Listed:
Yes
Valve Body Material:
Stainless Steel
Valve Body Style:
Inline
Valve Disc Material:
Rubber
Valve Operator:
Cross Handwheel
Valve Seat Material:
Engineered Plastic
Valve Size:
6 in
Valve Type:
Double Check Detector Assembly
Weight:
309 lb
Width:
26 in