6 in. Flanged Double Check Valve Assembly Outside Stem & Yoke
Series 774 6 in. Flanged Double Check Valve Assembly Outside Stem & Yoke
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Torsion spring check valve provides low head loss
- Short lay length is ideally suited for retrofit installations
- Stainless steel body is half the weight of competitive designs reducing installation and shipping cost
- Stainless steel construction provides long term corrosion protection and maximum strength
- Single top access cover with two-bolt grooved style coupling for ease of maintenance
- Thermoplastic and stainless steel check valves for trouble-free operation
- No special tools required for servicing
- Compact construction allows for smaller vaults and enclosures
- May be installed in horizontal or vertical "flow up" position
- Lead-Free
-
Lead Law Compliant
Specifications
- ASSE Standards:
- ASSE 1015
- AWWA:
- AWWA C-510
- CSA Certified:
- CSA B64.5
- Collection:
- Series 774
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Height:
- 35-5/8 in
- Installation Type:
- Horizontal, Vertical
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 48-1/2 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 110
- Minimum Temperature:
- 33
- Pressure - Maximum:
- 175 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- Valve Body Material:
- Stainless Steel
- Valve Size:
- 6 in
- Valve Type:
- Double Check Valve Assembly
- Weight:
- 375 lb
- Width:
- 26 in