3/4 x 3/4 in. Hose Connector Vacuum Breaker in Chrome
Series 8 3/4 x 3/4 in. Hose Connector Vacuum Breaker in Chrome
Frequently Purchased Together
Product Details
Product Details
- Furnished with exclusive patented “non-removable” feature, standardly equipped to allow sill cock to be drained, constructed of durable, corrosion-resistant, reinforced thermoplastic. Tamper-proof feature
- Durable rubber diaphragm and disc for consistent positive seating
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- ANSI A112.1.3
- ASSE Standards:
- ASSE 1011
- Collection:
- Series 8
- Color Finish Category:
- Chromes
- End Connection 1:
- FTP
- End Connection 2:
- MPT
- End Connections:
- FTP x MPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 1-9/20 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 1-1/2 in
- Material:
- Brass
- Maximum Temperature:
- 180
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- Valve Disc Material:
- Rubber
- Valve Type:
- Backflow Preventer
- Weight:
- 4 oz