FNPT Bronze 3/4 in. 150 psi BFP Vacuum Breaker
Series 800M4FR FNPT Bronze 3/4 in. 150 psi BFP Vacuum Breaker
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 232-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Bronze body for durability
- Unique built-in relief valve relieves pressure caused by ice formation
- Female NPT inlet and outlet with quarter turn shutoffs
- Easy internal access
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- ANSI 1020
- ASSE Standards:
- ASSE 1020
- CSA Certified:
- CSA B64.12
- Collection:
- Series 800M4FR
- Color Finish Category:
- Bronze Tones
- End Connection 1:
- Female Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Female Threaded
- Height:
- 4-1/2 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Bronze
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 098268823585
- Valve Body Style:
- Angle
- Valve Disc Material:
- Silicone
- Valve Operator:
- T-Handle
- Valve Seat Material:
- Engineered Plastic
- Valve Size:
- 3/4 in
- Valve Type:
- Backflow Preventer
- Weight:
- 4.8 lb
- Width:
- 8-1/2 in