This product has been replaced by
Manufacturer Part #T388002
Series 800M4QT
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 162-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
Product Details
- Replaceable plastic seat
- Easy maintenance of internal parts
- Acetal bonnet acts as “freeze plug" to prevent body damage
- Test cocks positioned for easy testing and winterization
- Compact space saving design
- No special tools required for servicing
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASSE Standards:
- ASSE 1020
- Collection:
- Series 800M4QT
- Color Finish Category:
- Bronze Tones
- End Connection 1:
- FPT
- End Connection 2:
- NPT
- End Connections:
- FPT x NPT
- Height:
- 7-1/2 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 7-1/2 in
- Material:
- Bronze
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- Angle
- Valve Disc Material:
- Silicone, Rubber
- Valve Operator:
- T-Handle
- Valve Seat Material:
- Engineered Plastic
- Valve Size:
- 1 in
- Valve Type:
- BFP Vacuum Breaker
- Weight:
- 6 lb
- Width:
- 8-1/2 in