This product requires certification to purchase.

4 in. Cast Iron Mechanical Joint 175 psi Backflow Preventer

You last purchased this on
 
Watts

Series 909 4 in. Cast Iron Mechanical Joint 175 psi Backflow Preventer

  • Fast #
  • Part #W909NRSP
  • Item #5599
  • Manufacturer Part #0387184
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watts

Series 909 4 in. Cast Iron Mechanical Joint 175 psi Backflow Preventer

  • Fast #
  • Part #W909NRSP
  • Item #5599
  • Manufacturer Part #0387184
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Compact for installation ease
  • Replaceable seats
  • Modular design
  • Horizontal or vertical (up or down) installation
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

AWWA:
AWWA C-511 1992
CSA Certified:
CSA B64.4
Collection:
Series 909
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Cast Iron
Pressure - Maximum:
175 psi
Valve Seat Material:
Celcon
Valve Size:
4 in
Valve Stem:
Non-rising
Width:
4 in